Beli auto drain di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nihon Seiki Drain Trap (Katup Pembuang Otomatis)Deskripsi:-The float with built in magnet made it possible to automatically discharge the drain by magnetic force.-Since it is a float type, there is no wasteful air consumption.-Automatically discharge accumulated drain.atribut:
- Connection Port Diameter: Rc1/2
- Orion Machinery Auto Drain Trap (Katup Pembuang Otomatis)Deskripsi:Drain drain without air loss
- SPEEDAIRE Timed Electric Auto Drain Valveatribut:
- UNSPSC: 40141603
- STNC Auto Drain Valve (Katup Pembuang Otomatis)Deskripsi:The special design of the TAD Series caneliminate the liquid water and oil collect in thelower chamber of air compressor, separator, airdryer, air fi lter, drop leg, etc. It can be installed in any position which is not convenient for manual drain, or needs more compressed air and more time of drain.atribut:
- Pipe Size: G1/2
- Proof Pressure (MPa): 1.5
- Medium Temperature (°C): 0~60
- Outfall Size: G3/8
- Applicable Medium: Air
- Applicable Pressure Range (MPa): 0.15~1.0
- monotaro Air Filter (Filter Udara)atribut:
- Suitable fluid: Compressed air
- Type Of Thread: PT
- Minimum Working Pressure (MPa): 0.2 (entrance side)
- Filter drain storage volume (mL): 80
- Assured Pressure Resistance (MPa): 1.2
- Auto drain Specification: Auto drain NO
- Bowl material: Polycarbonate
- Drain Cock: Auto
- Drain Port Size (Rc): 1/8
- Filter drain Outlet: With drain valve
- Filtration (µm): 5
- Included Accessories: Bracket
- Material (Main Unit): Aluminium Alloy
- Material (ball guard): Zinc alloy
- Operating Temperature Range (°C): 5~60
- Set Pressure Unit: MPa
- Type of Sign: With bracket
- DRAIN-ALL Air Operated Drain ValveDeskripsi:Air-operated drain valves are powered by compressed air and don't require electricity. Air actuates the valve to open and close and keeps systems running smoothly.atribut:
- UNSPSC: 40141603
- Body Material: Aluminium, Fiberglass
- Bowl Capacity (pt): 2
- Cycle Time (s): 10
- Drain Outlet Dia. (inch): 1/2
- Drain Rate @ 100psi (gpm): 1.5
- Min. Pressure (psi): 40
- Operating Temperature Range (°F): 33 to 170
- Overall Depth (inch): 10-1/2
- Overall Height (inch): 11
- Overall Width (inch): 9-1/4
- Pipe Size (inch): 1/2 NPT
- Product Type: Automatic Drain Valve
- monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara)Deskripsi:And removal of 5 micro m or more solid contaminants and the drain contained in the compressed air, allowing pressure control of the outlet side.atribut:
- Drainage unit Port size (Rc): 43473
- Pressure gauge connection caliber: Rc1 / 8
- Maximum Operating Pressure (MPa): 1
- Filtration rating ( micro m): Five
- Filter Drain Capacity (ml): 80
- Accessories: Pressure gauge, bracket
- Auto drain Specification: Semi-auto drain
- Ball Material: Polycarbonate
- Body Material: Zinc alloy
- Bowl material: Polycarbonate
- Case: Zinc alloy case with case guard
- Filter: Semi auto drain
- Fluid: Compressed air
- Lid Material: Polyacetal
- Material (ball guard): Zinc alloy
- Mounting Method: With bracket
- Operating Temperature Range (°C): 5 to 60
- Pressure Gauge: With pressure gauge
- Proof Pressure (MPa): 1.2
- Screw Type: Rc
- Set Pressure Range (MPa): 0.05 to 0.85
- Set Pressure Unit: MPa
- DYNAQUIP CONTROLS Timed Electric Auto Drain Valveatribut:
- UNSPSC: 40141603
- Adjustable Drain Cycle: 1min to 14days
- Amps AC (A): 0.83
- Body Material: Lead Free Brass
- Frequency (Hz): 60
- Maximum Pressure (psi): 200
- Operating Temperature Range (°F): 35 to 165
- Overall Depth (inch): 3-3/4
- Overall Width (inch): 5
- Purge Time (s): 7
- Voltage (V): 115
- TONATA Test Drain Valve (Hidran Pemadam Kebakaran)atribut:
- Size (inch): 1
- WESTWARD Ball Valve Drain (Katup Bola)atribut:
- Compatible with Series: Not Applicable
- For Use With Grainger Item Number: 11X292
- Item: Drain Valve
- UNSPSC: 31160000
- CONRADER Air Operated Drain ValveDeskripsi:Air-operated drain valves are powered by compressed air and don't require electricity. Air actuates the valve to open and close and keeps systems running smoothly.atribut:
- UNSPSC: 40141603
- Body Material: Brass
- Drain Outlet Dia. (inch): 1/4
- Includes: 1/4 in x 1/4 in Brass Tee; 8ft x 1/4In Nylon Tubing; Manual Drain Cock; Push Connect Fitting
- Manufacturer Part Number: WV-1-KIT
- Maximum Pressure (psi): 500
- Min. Pressure (psi): 30
- Operating Temperature Range (°F): -15 to 250
- Overall Depth (inch): 1-1/4
- Overall Height (inch): 2-17/25
- Overall Width (inch): 1-1/4
- Pipe Size (inch): 1/4 NPT
- Product Type: Automatic Drain Valve
- Deli Marking Tools Walking Measure (Meteran Dorong)atribut:
- Color: Yellow
- Accuracy (%): ±0.5
- Division Value (mm): 0.1
- Main Material: ABS Wheel
- CONTROL DEVICES Auto Drain ValveDeskripsi:Air-operated drain valves are powered by compressed air and don't require electricity. Air actuates the valve to open and close and keeps systems running smoothly.atribut:
- Body Material: Aluminum
- Bowl Capacity (pt): 1.25
- Cycle Time (s): 10
- Drain Outlet Dia. (inch): 1/2
- Drain Rate (gpm): 0.9 @ 100 PSI
- Includes: Installation Hardware
- Item: Automatic Drain Valve
- Maximum Pressure (psi): 130
- Minimum Pressure (PSI): 40
- Operating Temperature Range (°F): 34 to 170
- Overall Depth (inch): 9 3/4
- Overall Dia.: Not Applicable
- Overall Height (inch): 7 1/2
- Overall Width (inch): 8 1/4
- Pipe Size (inch): 1/2 NPT
- UNSPSC: 40141603
- EMC Auto Drain Filter (Filter Udara)atribut:
- Poer Size (inch): 1/2
- Working Medium: Compressed Air
- Working Pressure (MPa): 0.15-1.0
- Drain Port Size: G1/8
- Drain Status: Open
- Working Temperature (°C): 5-60
- INGERSOLL RAND Timed Electric Auto Drain Valveatribut:
- UNSPSC: 40141603
- Adjustable Drain Cycle: 30sec to 45min
- Amps AC (A): 0.12
- Body Material: Low Lead Brass
- Enclosure: NEMA 4
- Frequency (Hz): 60
- Includes: Electric Drain; Manual Blowdown Valve and a Strainer/Ball Valve
- Maximum Pressure (psi): 250
- Operating Temperature Range (°F): 33 to 265
- Overall Depth (inch): 10
- Overall Height (inch): 3-13/16
- Overall Width (inch): 4-29/32
- Pipe Size (inch): 1/2 NPT
- Purge Time (s): 0.5 to 10
- Voltage (V): 115
- Volvo Drain ValveDeskripsi:For Volvo CE EquipmentGenuine Parts VolvoVolvo Drain Valve - VO-1081328
Daftar Harga auto drain Terbaru October 2026
| Nihon Seiki Drain Trap (Katup Pembuang Otomatis) | Rp1.299.900 |
| Orion Machinery Auto Drain Trap (Katup Pembuang Otomatis) | Rp3.199.900 |
| SMC Auto Drain (Katup Pembuang Otomatis) | Rp609.900 |
| SPEEDAIRE Timed Electric Auto Drain Valve | Rp1.899.900 |
| Future Star Auto Drain | Rp269.900 |
| SMC Auto Drain Valve | Rp769.900 |
| STNC Auto Drain Valve (Katup Pembuang Otomatis) | Rp579.900 |
| monotaro Air Filter (Filter Udara) | Rp609.900 |
| DRAIN-ALL Air Operated Drain Valve | Rp31.999.900 |
| monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara) | Rp629.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102745034-1.jpg)
/P102554478-1.jpg)
/fgP102081556-2.jpg)



/4dP107872157-1.jpg)
/5eP101581194-26.jpg)

%20(Regulator%20Filter%20Udara)/22P103175074-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Test%20Drain%20Valve%20(Hidran%20Pemadam%20Kebakaran)/rmP108164994-1.jpg)
/ofP112055879-1.jpg)

/f5P108597545-1.jpg)

/m1P105382793-2.jpg)


/b7P108558403-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)